Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron P-Trap
Mfr # 222512
Zoro # G900722412
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Application DWV
- Specific Fitting Shape P-Trap
- Connection Type Socket
- Fitting Connection Type Female Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222512
- Zoro # G900722412
- UPC # 810074082198
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Overall Length | 12 1/2 in |
Bend Nominal Dimensions | 4 x 10 1/2 |
Fitting Side B Outside Diameter | 4 7/16 in |
Description
P-Trap, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET RV SHOWER FAUCET FOR EXTERIOR SHOWER BOXES - WHITE (DF-SA100A1-WT)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810046011)
- ZORO SELECT Trap Adapter, 2 In Hub x Slip (03382)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1011-CH-1.8GPM)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P471)
- ZORO SELECT Hex Bushing, 3/4 x 1/8 In, NPT, Galv (783YD9)
- ZORO SELECT Socket Weld, Black Forged Steel Union, Class 3000 (1MNU4)
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMV6)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 300 (1LBZ4)
- ZORO SELECT Black Nipple, Welded, 1/4x1 (793MR6)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310009600)
- Zoro Select Fittings