Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron P-Trap
Mfr # 222510
Zoro # G600722408
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Application DWV
- Specific Fitting Shape P-Trap
- Connection Type Socket
- Fitting Connection Type Female Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222510
- Zoro # G600722408
- UPC # 810074082181
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Overall Length | 10 1/2 in |
Bend Nominal Dimensions | 3 1/4 x 9 |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Description
P-Trap, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Tee, 6mm (PUT06)
- AMERICAN STANDARD Cartridge Cover, 3" x 2-7/8" (M907051-0020A)
- PARKER 3/8" A-LOK x FNPT Brass Straight Connector (6FSC6N-B)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15011)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222164)
- ZORO SELECT Female Socket, Cast Iron Wye (221314)
- ZORO SELECT MNPT, Steel Magnetic Square Head Plug, Class 150 (4054121)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO212)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338024854)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH7)
- ZORO SELECT Black Nipple, Seamless, 3/4x14 (793ND6)
- Zoro Select Fittings