Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron No-Hub Tapped Wye
Mfr # 221388
Zoro # G000918579
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221388
- Zoro # G000918579
- UPC # 810074081160
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3" |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 3 1/4 in |
Fitting Side C Nominal Pipe Size | 2 in |
Overall Length | 6 5/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 2 in, Female, Socket, 3 1/4 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Stainless Showerhead, 10 In Dia (S24-196)
- KD MOBILIARIO Backlit LED Mirror with 2 Vertical Frosted Inset Strips, White (KD3314061)
- KNAUF INSULATION 8" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 9/B (5001526)
- MERIT BRASS CO 1-1/4 x 4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4020-400)
- ZORO SELECT Female Socket, Cast Iron No-Hub Tapped Wye (221392)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (5PAK9)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBY3)
- ZORO SELECT Female Socket, Cast Iron Double Combination Wye and 1/8 Bend (221804)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1 in., NPT (783YD6)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling (1MNB6)
- B & K/MUELLER INDS(IMPORT) 1" Blk Street Elbow (520-305HN)
- Zoro Select Black Pipe Fittings