Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron No-Hub Tapped Wye
Mfr # 221386
Zoro # G500722454
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221386
- Zoro # G500722454
- UPC # 810074081153
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 3" |
Fitting Side A Outside Diameter | 3 3/8 in |
Overall Length | 6 3/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 2 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 1 1/2 in, Female, Socket, 2 1/2 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 10" Swivl S (TLL13-8110-SE1Z)
- KORKY Fill Valve W/ 3In Flapper Kit (830MP)
- ZORO SELECT 2" FNPT 316 SS 90 Degree Elbow (609E111N020)
- KOHLER Straight Spout Bathroom Faucet, (K-104S36-SANA-CP)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P505)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810086611)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (5P590)
- ZORO SELECT Female Socket, Cast Iron Upright Wye (221646)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (2WU25)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-907HC)
- ZORO SELECT Flanged x Blind, Steel Pipe Flange (BULK-PF-448)
- Zoro Select Black Pipe Fittings