Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron No-Hub Tap P-Trap
Mfr # 222586
Zoro # G500722300
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Application DWV
- Specific Fitting Shape Tapped P-Trap
- Connection Type Socket
- Fitting Connection Type Female Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222586
- Zoro # G500722300
- UPC # 810074082266
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 2" |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 8 1/2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Tapped P-Trap, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA In2ition, 4-Setting Two-in-One Shwr (58467-SS)
- SHARKBITE Pipe Type B 1/4-in D X 50 ft. L PEX 80 psi (U850W50)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307000452)
- ZORO SELECT Nylon Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-609)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 300 (5PAL7)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MND8)
- ZORO SELECT Female Socket, Cast Iron Test Tee (222046)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNN2)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (4316000464)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P533)
- ZORO SELECT Flanged x Slip-On, Steel Pipe Flange (BULK-PF-517)
- Zoro Select Black Pipe Fittings