Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron No-Hub Sanitary Cross
Mfr # 221864
Zoro # G400722202
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Cross
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221864
- Zoro # G400722202
- UPC # 810074081726
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" x 6" |
Overall Length | 13 in |
Fitting Side D Outside Diameter | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 6 5/16 in |
Fitting Side B Outside Diameter | 6 5/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side C Outside Diameter | 4 7/16 in |
Fitting Side D Nominal Pipe Size | 4 in |
Description
Sanitary Cross, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/2" Pipe Size (8-8-8 FT-B)
- ANVIL 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016406)
- B & K Union Galv 1/4 (511-701HC)
- PARKER 3/8" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-6-30)
- ZORO SELECT Pipe, For Air, Aluminum (ZUSA-PF-15041)
- ZORO SELECT Black Nipple, Seamless, 3/8 x72 (793N85)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222150)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMY1)
- ZORO SELECT Flanged x Weld Neck, Steel Pipe Flange (BULK-PF-424)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P541)
- ANVIL FNPT, Forged Steel Elbow (0361000607)
- Zoro Select Black Pipe Fittings