Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron No-Hub Sanitary Cross
Mfr # 221854
Zoro # G100918578
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Cross
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221854
- Zoro # G100918578
- UPC # 810074081672
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3" |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 10 in |
Fitting Side D Outside Diameter | 2 3/8 in |
Fitting Side D Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Description
Sanitary Cross, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 152 Urinal Wax Ring (31187)
- ANVIL 1/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026603)
- SLOAN Urinal Overhaul Kit, Urinals (3301189)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- ZORO SELECT Welded, Black Steel Lap Joint Flange, Class 150 (FLCS1RFLJ600)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU77)
- ZORO SELECT Union, Class 150, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT (5P593)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK1)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX4)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810087411)
- GIZMO 8700143806 Black Steel Pipe Nipple 1.5 x 8 in. (GI152581)
- Zoro Select Fittings