Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron No-Hub Sanitary Cross
Mfr # 221852
Zoro # G800722079
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Cross
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221852
- Zoro # G800722079
- UPC # 810074081665
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Overall Length | 9 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side D Outside Diameter | 2 3/8 in |
Fitting Side D Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Sanitary Cross, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES CLOSET BOLTS 5/16"" 6PC (90124)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P485)
- INTERSTATE PNEUMATICS Brass 6 PK (CPH441B-D6)
- LEONARD VALVE Control Rod Group- (PV-CR-2)
- ZORO SELECT Flanged x Slip-On, Steel Pipe Flange (BULK-PF-520)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (1LBW5)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing, Class 150 (5P518)
- ZORO SELECT FNPT, Forged Carbon Steel Pipe Union, High Pressure, Class 3000 (SUA-S1E9A)
- ZORO SELECT Female Socket, Cast Iron Double Combination Wye and 1/8 Bend (221802)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT2)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (ZFB222164)
- Zoro Select Black Pipe Fittings