Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron No-Hub Figure One
Mfr # 228002
Zoro # G900722429
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Figure One Tap Cross
- Color Black
- Fitting Connection Type Female Socket
- Standards ASTM A888
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 228002
- Zoro # G900722429
- UPC # 810074082488
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Overall Length | 7 in |
Pipe Size (Fittings) | 1-1/2" x 2" |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Bend Nominal Dimensions | 1 1/2 x 3 3/16 x 3 3/16 x 5 1/2 |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side D Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side D Outside Diameter | 1 15/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
Figure One Tap Cross, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 1 1/2 in, Female, Socket, 1 15/16 in, 2 in, Female, Socket, 2 3/8 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/4 Inch Slip x Threaded PVC Female Adapter SCH 80 (8213062)
- ZURN Manual, Single Hole Only Mount, Commercial 1 Hole Low Arc Kitchen Faucet (Z82300-XL-3M)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 2", Schedule 80, 225 psi Max Pressure (SL200-45)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-76, EV9612-71 (SGF-96-21 VOC-L-B)
- ZORO SELECT Female Socket, Cast Iron Test Tee (222046)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA9)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220834)
- ZORO SELECT Female Socket, Cast Iron Double Combination Wye and 1/8 Bend (221804)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P470)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0818906927)
- ANVIL FNPT, Cast Iron Cross, Class 125 (0300109006)
- Zoro Select Fittings