Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron No-Hub 1/6"Bend
Mfr # 220572
Zoro # G400722103
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 60 Degrees Bend
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220572
- Zoro # G400722103
- UPC # 810074080446
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Overall Length | 7 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Description
60 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Cartridge Puller for Moen Cartridges 1200, 1222, 1225 (08-0423)
- LASCO FITTINGS Adapter, 1 1/4 x 1 1/4 in, Schedule 40 (436012BC)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 45 Degree, Lavatory/Kitchen, Elbow (1PNU2)
- BRASSCRAFT Escutcheon, Mixet Tub and Shower Repair (SWD0400)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (4316000458)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810041806)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU5)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EX1)
- ZORO SELECT Black Nipple, Welded, 3/4x5 (793MX8)
- ZORO SELECT Female Socket, Cast Iron P-Trap (222508)
- ZORO SELECT Female Socket, Cast Iron Tapped 1/4 Bend (220330)
- Zoro Select Black Pipe Fittings