Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron No-Hub 1/6"Bend
Mfr # 220570
Zoro # G900722092
original price:
$20.99
10% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 60 Degrees Bend
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220570
- Zoro # G900722092
- UPC # 810074080439
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Overall Length | 6 1/2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
60 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in. L (16PL-CA11-0120-11C-11C)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008050)
- THRIFCO PLUMBING 3/4 X 1/2 Stainless Steel Bushing, Packaged (9018061)
- ZURN Urinal Flange Kit, Horizontal (UF2970)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX6)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220500)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783Y98)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220494)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (4HVG7)
- ZORO SELECT Female Socket, Cast Iron No-Hub Sanitary Cross (221850)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 300 (1LCA2)
- Zoro Select Fittings