Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Long Sweep 1/4 Bend
Mfr # 220500
Zoro # G900722023
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Long Bend Elbow
- Color Black
- Fitting Connection Type Female Socket
- Standards ASTM A888
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220500
- Zoro # G900722023
- UPC # 810074080385
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" |
Overall Length | 14 in |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Side C Outside Diameter | 5 5/16 in |
Fitting Side B Outside Diameter | 5 5/16 in |
Bend Nominal Dimensions | 11 1/2 x 11 1/2 |
Fitting Side A Outside Diameter | 5 5/16 in |
Fitting Side A Nominal Pipe Size | 5 in |
Description
90 Degrees Long Bend Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 5 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT 304 SS Union (400U111N018)
- MOON AMERICAN Wye Ball Valve, 2-1/2 FNH, (2) 1-1/2 MNPSH (430-2521514)
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Cleanout Cover (410-10)
- ASCO 100/240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8320R172 100-240)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow (1MMU2)
- ZORO SELECT Black Nipple, Seamless, 3/4x14 (793ND6)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 1-1/2In.x1In. (783YE7)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU5)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow (1MMU3)
- ZORO SELECT MNPT, Steel Magnetic Square Recessed Head Plug, Class 150 (5054051)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-433)
- Zoro Select Fittings