Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Long Sweep 1/4 Bend
Mfr # 220496
Zoro # G800720808
$61.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Long Bend Elbow
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220496
- Zoro # G800720808
- UPC # 810074080361
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Overall Length | 11 1/2 in |
Fitting Side C Outside Diameter | 3 3/8 in |
Bend Nominal Dimensions | 10 x 10 |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Description
90 Degrees Long Bend Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metal Drain, Assembly, RP26533OB (RP26533OB)
- SLOAN Repair Part Ebv377A Ecos Elect Mod 0.5GPF Hw Ur (0325385)
- GROHE Thermo Element (47662000)
- KOHLER FLAPPER 1PC KOHLER 2"" (GP83064)
- ZORO SELECT Female Socket, Cast Iron No-Hub Tapped Wye (221388)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND1)
- ZORO SELECT Malleable Iron, Class 150, 1 in x 1/2 in Fitting Pipe Size, Female NPT x Male NPT (5P517)
- ZORO SELECT Threaded, Carbon Steel Swage Nipple, Class XS (1994833301)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P536)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (4316000360)
- LEGEND VALVE 1" BLACK CAP (350-485)
- Zoro Select Black Pipe Fittings