Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Long Sweep 1/4 Bend
Mfr # 220492
Zoro # G900722061
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Color Black
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220492
- Zoro # G900722061
- UPC # 810074080347
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Overall Length | 10 in |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Bend Nominal Dimensions | 9 1/4 x 9 1/4 |
Fitting Side C Outside Diameter | 1 15/16 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Description
90 Degrees Long Bend Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Whitehaven Self-Trimming Smart Div (6349-0)
- ANVIL Pipe Saddle, Socket Weld, 3/4 In (0766260087)
- KOHLER Betello Trip Lever, Rh (21261-R-2MB)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1895 psi (090-040-030)
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMV6)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783YA1)
- ZORO SELECT Malleable Iron Hex Brushing, Class 150, 3/4 in x 1/2 in Fitting Pipe Size, MNPT x FNPT, 1 Pack (5P515)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNJ5)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow (1MMW7)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-526)
- IRONWERKS DESIGNS 1/2" x 6" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x6-10)
- Zoro Select Fittings