Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Double Wye
Mfr # 221546
Zoro # G100722441
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221546
- Zoro # G100722441
- UPC # 810074081245
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" x 4" |
Bend Nominal Dimensions | 6 1/2 x 6 1/2 x 1 11/16 x 6 5/16 |
Fitting Side D Outside Diameter | 3 3/8 in |
Fitting Side D Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Overall Length | 8 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Outside Diameter | 3 3/8 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Ball Valve (93825)
- JOMAR VALVE Brass Ball Valve, CXC, 1/2" (JF-100S)
- KOHLER Ridgewood Round-Front Toilet Seat (4695-0)
- AMERICAN STANDARD Valve, 1.28 gal. Per Flush, Pol Chrome (6066121.002)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD600)
- ZORO SELECT Pipe, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-14985)
- ZORO SELECT Flanged x Weld Neck, Steel Pipe Flange (BULK-PF-417)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P471)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222150)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5862)
- PANNEXT FITTINGS Coupling 1/2 Merch Blk Pipe (521-223HC)
- Zoro Select Fittings