Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Double Wye
Mfr # 221542
Zoro # G300722432
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Double Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221542
- Zoro # G300722432
- UPC # 810074081221
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Bend Nominal Dimensions | 5 3/4 x 5 3/4 x 2 1/4 x 5 3/4 |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side D Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side C Outside Diameter | 3 3/8 in |
Fitting Side D Outside Diameter | 3 3/8 in |
Fitting Side C Nominal Pipe Size | 3 in |
Overall Length | 8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Double Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE66ABCP)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In (22600045012000)
- SPEAKMAN Neo Non Diverter Tub Spout in Brushed Bronze (S-1557-BBZ)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y51)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EZ4)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Elbow, 45 Degrees, Class 300 (1XKR4)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002862)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y61)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1 in., NPT (783YD6)
- LEGEND VALVE 2-1/2" BLACK CAP (350-489C)
- Zoro Select Black Pipe Fittings