Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Double Combination Wye and 1/8 Bend
Mfr # 221810
Zoro # G500722027
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 3" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221810
- Zoro # G500722027
- UPC # 810074081634
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" x 4" |
Fitting Side A Outside Diameter | 4 7/16 in |
Bend Nominal Dimensions | 8 1/2 x 8 1/2 x 1 1/16 x 6 15/16 |
Overall Length | 8 3/4 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side D Outside Diameter | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Outside Diameter | 3 3/8 in |
Fitting Side D Nominal Pipe Size | 3 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000)
- SHARKBITE 0.75 in. 90 deg Brass Elbow, 4PK (244813)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52403)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/4 in Pipe Size (402012)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0818906851)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-488)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (2WJ99)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810049411)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend With Heel Opening (220280)
- ZORO SELECT Black Nipple, Welded, 1/2x8 (793MW5)
- ANVIL FNPT, Forged Steel Tee (0361024805)
- Zoro Select Fittings