Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Double 1/4 Bend
Mfr # 220404
Zoro # G500722041
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
- Pipe Size (Fittings) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220404
- Zoro # G500722041
- UPC # 810074080255
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Bend Nominal Dimensions | 5 x 5 x 5 |
Fitting Side A Outside Diameter | 3 3/8 in |
Overall Length | 10 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
90 Degrees Double Bend Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361168206)
- ZORO SELECT 1/2" FNPT Galvanized Tee (1MPF2)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 14)
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU4)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW112)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (4316000360)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 300 (5PAL5)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (4316000612)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P500)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361330905)
- Zoro Select Fittings