Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Deep Seal P-Trap
Mfr # 222564
Zoro # G600722217
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Application DWV
- Specific Fitting Shape Deep Seal P-Trap
- Connection Type Socket
- Fitting Connection Type Female Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222564
- Zoro # G600722217
- UPC # 810074082228
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Bend Nominal Dimensions | 5 x 7 1/2 |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Overall Length | 8 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Deep Seal P-Trap, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 15 psi (6010DCM01-KM-15)
- BRADFORD WHITE 239-45073-00 Heat Trap-Inlet (239-45073-)
- DELTA Battery, Flush Valve, Urinal (81T231BTA-05-MMO)
- NIBCO 2" x 1/2" NOM FTG x C Copper Reducer (6002 2x1/2)
- ZORO SELECT Black Nipple, Welded, 4x5 (793N64)
- ZORO SELECT Black Nipple, Welded, 1x2 1/2 (793MY9)
- ZORO SELECT Reducing Tee, Galv Iron, 1-1/2x1x1-1/2 (783YF2)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P538)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P562)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE6)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908886)
- Zoro Select Black Pipe Fittings