Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Combination Wye and 1/8 Bend
Mfr # 221714
Zoro # G000918562
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 4" x 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221714
- Zoro # G000918562
- UPC # 810074081481
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" x 5" |
Fitting Side C Nominal Pipe Size | 4 in |
Overall Length | 11 3/16 in |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Side A Nominal Pipe Size | 5 in |
Bend Nominal Dimensions | 10 1/2 x 2 7/16 x 8 3/4 |
Fitting Side A Outside Diameter | 5 5/16 in |
Fitting Side B Outside Diameter | 5 5/16 in |
Fitting Side C Outside Diameter | 4 7/16 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL 4" Multi-Function Showerhead (BI00059STN)
- WATTS Repair Kit, Watts 009 M1, 1-1/4 to 2 In (009 M1 1 1/4 - 2 Relief Valve)
- ASCO Rebuild Kit For 8210 (302328-E)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Inline (6386590)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222484)
- ZORO SELECT Street Tee, Galvanized MI, 150, 3/4 in., NPT (783YD5)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P574)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO200)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (5PAL1)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (4316002766)
- LEGEND VALVE 4" BLACK 45 ELBOW (350-031)
- Zoro Select Fittings