Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Combination Wye and 1/8 Bend
Mfr # 221706
Zoro # G200722433
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 3" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221706
- Zoro # G200722433
- UPC # 810074081443
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" x 4" |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Bend Nominal Dimensions | 8 1/2 x 1 11/16 x 6 5/16 |
Fitting Side C Outside Diameter | 3 3/8 in |
Overall Length | 8 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Shower Arm 6 Transitional A (TS200N6#CP)
- GEBERIT Act Pl Omeag20 Dual Pl Br/Matt/Br Chr (115.085.KH.1)
- ZURN Repair Kit, 3/4" Br4Xlrepairkit34"Br4Xl (RK34-BR4XL)
- PARKER MALE CONNECTOR (6505 60 11WP2)
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMW1)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000400)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC400)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-5667)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW3)
- ZORO SELECT Female Socket, Cast Iron P - Trap W / 1/2" Primer Tap (228532)
- ZORO SELECT Black Nipple, Welded, 3/4x1 1/2 (793MX1)
- Zoro Select Fittings