Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Combination Wye and 1/8 Bend
Mfr # 221698
Zoro # G700918527
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Combination Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221698
- Zoro # G700918527
- UPC # 810074081405
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Bend Nominal Dimensions | 6 1/8 x 2 x 4 5/8 |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 6 5/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Description
Combination Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Cap Black Malleable 2In (18-2B)
- KOHLER Lynk Flush Actuator Plate For 2"X 4 (75890-CP)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Opening (DSS-8015)
- KISSLER Key, 4 Way (08-0408)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX6)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (4316000366)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (220684)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA5)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220498)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220814)
- B & K/MUELLER INDS(IMPORT) 3/8X3 Blk Nipple (582-030HN)
- Zoro Select Black Pipe Fittings