Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Combination Wye and 1/8 Bend
Mfr # 221694
Zoro # G600722392
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Combination Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221694
- Zoro # G600722392
- UPC # 810074081382
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Bend Nominal Dimensions | 5 5/8 x 2 x 4 |
Fitting Side A Outside Diameter | 1 15/16 in |
Overall Length | 6 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Outside Diameter | 1 15/16 in |
Description
Combination Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7160-20X25)
- HOME-FLEX Home-Flex 4903324 0.75 Mip x 0.75 in. Dia. Underground Insert Poly Meter Riser (4903324)
- KORKY Flsh Lvr Chrm Manfld (6053BP)
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGE1)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P576)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222490)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU75)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220612)
- ZORO SELECT Female Socket, Cast Iron Wye (221316)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ38)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361100605)
- Zoro Select Fittings