Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/8 Bend
Mfr # SVF08B40
Zoro # G100722243
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 1/8 Bend
- Fitting Connection Type Female Socket
- Standards ASTM A74
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SVF08B40
- Zoro # G100722243
- UPC # 810074083041
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Fitting Side A Outside Diameter | 5 1/4 in |
Overall Length | 11 1/8 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 1/4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
1/8 Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 5 1/4 in, 4 in, Female, Socket, 4 1/4 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706228-0608)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3595LF-MPU-LHP)
- CHICAGO FAUCET Manual 6" - 26" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-HZABCP)
- APOLLO BY TMG 1 in. x 3/4 in. Blue Twister Polypropylene Insert x FPT Tee (ABTFT1134)
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71107)
- ZORO SELECT Female Socket, Cast Iron Double Combination Wye and 1/8 Bend (221810)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-493)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P561)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling (1MNB4)
- ZORO SELECT Black Nipple, Seamless, 1 1/2x2 (793R10)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCB3)
- Zoro Select Fittings