Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/8 Bend
Mfr # 220616
Zoro # G700722124
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degrees Bend
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220616
- Zoro # G700722124
- UPC # 810074080521
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 8" |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side A Outside Diameter | 8 7/16 in |
Bend Nominal Dimensions | 5 x 5 |
Fitting Side B Outside Diameter | 8 7/16 in |
Fitting Side B Nominal Pipe Size | 8 in |
Overall Length | 10 in |
Description
45 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 8 in, Female, Socket, 8 7/16 in, 8 in, Female, Socket, 8 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra PF211307 Phoenix Ledge-Mount 4" Kitchen Faucet - High Arc Tubular Spout, Chrome (PF211307)
- KOHLER Hinge Service Kit, Quiet-Close (1317555-0)
- AMERICAN STANDARD Jado 1/2 In Cartridge Clockwise On (H960136.191)
- TECHNIFIT Fitting, PTC, Female Straight Hex, 1/4" x 1/8" Female NPT (PCF1/4-N1)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222138)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU64)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (2WU86)
- ZORO SELECT Socket Weld, Black Forged Steel 45 Degree Elbow (1MNN5)
- ZORO SELECT FNPT, Black Forged Steel Coupling (1MNA4)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug (1MNF9)
- LEGEND VALVE 1" BLACK UNION (350-445C)
- Zoro Select Fittings