Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/8 Bend
Mfr # 220614
Zoro # G600722125
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degrees Bend
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220614
- Zoro # G600722125
- UPC # 810074080514
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 6" |
Fitting Side A Outside Diameter | 6 5/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Bend Nominal Dimensions | 4 1/16 x 4 1/16 |
Overall Length | 8 1/8 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 6 5/16 in |
Description
45 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kingston Bowl & Mach 1.0 Dc (PR84325-T3D-NA)
- VIEGA Adapter (80125)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 1" Wall (512-AC13810)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX2)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNP8)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (2WU38)
- ZORO SELECT Black Nipple, Seamless, 1 1/2x3 (793R11)
- ZORO SELECT Reducing Tee, Galv Iron, 2Inx2Inx1-1/4In (783YF4)
- ZORO SELECT Black Nipple, Welded, 1 1/2x16 (793ME3)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-528)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET ELBOW (350-054)
- Zoro Select Black Pipe Fittings