Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/8 Bend
Mfr # 220612
Zoro # G000722183
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degrees Bend
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220612
- Zoro # G000722183
- UPC # 810074080507
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" |
Fitting Side A Nominal Pipe Size | 5 in |
Bend Nominal Dimensions | 3 7/8 x 3 7/8 |
Fitting Side B Outside Diameter | 5 5/16 in |
Fitting Side B Nominal Pipe Size | 5 in |
Overall Length | 7 3/4 in |
Fitting Side A Outside Diameter | 5 5/16 in |
Description
45 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Head Plug - 1" MNPT (ZUSA-PF-6853)
- ZURN Dielectric Union, 1" Fnpt X 1" Female Cu Swt (1-DUXLC)
- KOHLER 1372941 Threshold 48.0 (1372942-02-BDX)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 8 in. L Freezeless Draining Sillcock w-34HA VB (25CP-8)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (2WU86)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783Y97)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y35)
- ZORO SELECT Black Nipple, Welded, 2x4 (793N22)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD112)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y58)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR5)
- Zoro Select Fittings