Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/8 Bend
Mfr # 220610
Zoro # G000918623
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degrees Bend
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220610
- Zoro # G000918623
- UPC # 810074080491
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Bend Nominal Dimensions | 3 1/8 x 3 1/8 |
Overall Length | 6 1/4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Description
45 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- B & K Tee Blk 1/2X1/2X1/2" (312UPT-12)
- KOHLER Occasion Wallmount Handshower Bracket (27129-CP)
- ZORO SELECT MNPT, Steel Magnetic Square Head Plug, Class 150 (4016011)
- ZORO SELECT Black Nipple, Seamless, 1/4 x72 (793N82)
- ZORO SELECT Female Socket, Cast Iron No-Hub Tap P-Trap (222582)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5780)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810045807)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (6KH97)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMY5)
- Zoro Select Fittings