Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/8 Bend
Mfr # 220606
Zoro # G400918629
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degrees Bend
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220606
- Zoro # G400918629
- UPC # 810074080477
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Bend Nominal Dimensions | 2 3/4 x 2 3/4 |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Overall Length | 5 1/2 in |
Description
45 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Union, 316 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-7510)
- BECK 4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331054205)
- HYDROMAXX 1"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK100100)
- VIEGA Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 1-1/2" (26575)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 800)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW500)
- ZORO SELECT MNPT, Steel Magnetic Square Head Plug, Class 150 (4054121)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA4)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (2WU83)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNJ9)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD400)
- Zoro Select Fittings