Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/8 Bend
Mfr # 220604
Zoro # G000722084
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degrees Bend
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220604
- Zoro # G000722084
- UPC # 810074080460
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Bend Nominal Dimensions | 2 5/8 x 2 5/8 |
Overall Length | 5 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Description
45 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P570)
- LEGEND VALVE 2" X 11" 304 SS NIPPLE (304-175)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-XKABCP)
- FEBCO Rubber Parts Kit, 1-1/2 to 2 In (905112)
- ZORO SELECT Socket Weld, Black Forged Steel Reducer (1MPA7)
- ZORO SELECT Female Socket, Cast Iron Wye (221320)
- ZORO SELECT Socket Weld, Black Forged Steel Reducer (1MPB4)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (1MMU5)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 300 (1LBZ9)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO400)
- ZORO SELECT Female Socket, Cast Iron No-Hub Sanitary Cross (221850)
- Zoro Select Fittings