Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/4 in Bend Side Opening
Mfr # 220236
Zoro # G400722080
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 2" x 3"
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220236
- Zoro # G400722080
- UPC # 810074080156
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3" |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 6 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
90 Degrees Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 3/4", Brass (G75-F-BR)
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater (RE160eN)
- NIBCO PRESS SYSTEM Coupling, Dimple Stop, 1-1/2", Press End (9002000PC)
- LEGEND VALVE 1/2" X 24" BLACK NIPPLE (355-261)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783Y93)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783YA0)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK7)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810089805)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK2)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH4)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001464)
- Zoro Select Black Pipe Fittings