Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/4 Bend With Heel Opening
Mfr # 220280
Zoro # G700722018
original price:
$45.28
8% off
new price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220280
- Zoro # G700722018
- UPC # 810074080194
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3" |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Bend Nominal Dimensions | 5 x 5 x 2 7/8 |
Fitting Side B Outside Diameter | 3 3/8 in |
Overall Length | 7 7/8 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
90 Degrees Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Robe Hook, For Robe Hook, Premium Metal (K-13433-CP)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 6" Pipe Size, Socket x Socket (9806-060)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/8)
- ZORO SELECT Cleanout Plug, 4 In MNPT (1WJE4)
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-14992)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (2WU79)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU8)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (1LBV6)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug (1MNF9)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (6KH98)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810049205)
- Zoro Select Fittings