Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/4 Bend
Mfr # 220200
Zoro # G300722098
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220200
- Zoro # G300722098
- UPC # 810074080132
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 8" |
Fitting Side A Outside Diameter | 8 7/16 in |
Fitting Side B Nominal Pipe Size | 8 in |
Overall Length | 12 1/2 in |
Fitting Side A Nominal Pipe Size | 8 in |
Bend Nominal Dimensions | 8 1/2 X 8 1/2 |
Fitting Side B Outside Diameter | 8 7/16 in |
Description
90 Degrees Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 8 in, Female, Socket, 8 7/16 in, 8 in, Female, Socket, 8 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Lever (U.4756L-PN-2)
- ZORO SELECT 1/2" FNPT Carbon Steel Ball Valve Inline (32H962)
- ASCO Rebuild Kit, for 2HTR7, 2HTR9, 3UK33 (C131204)
- CHICAGO FAUCET Pipe Support (173-010JKCP)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000430)
- ZORO SELECT Flanged, Black Steel Blind Flange, Class 150 (FLCS1RFBL212)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU78)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220610)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FA9)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810089607)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow (1MMU4)
- Zoro Select Black Pipe Fittings