Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/4 Bend
Mfr # 220196
Zoro # G700722070
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220196
- Zoro # G700722070
- UPC # 810074080118
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" |
Fitting Side A Nominal Pipe Size | 5 in |
Bend Nominal Dimensions | 6 1/2 X 6 1/2 |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Side A Outside Diameter | 5 5/16 in |
Fitting Side B Outside Diameter | 5 5/16 in |
Overall Length | 9 in |
Description
90 Degrees Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Soap Dispenser (3942)
- PARKER 5/8" Flare Brass Union 10PK (42F-10)
- LEGEND VALVE 3/4 P-200 NO LEAD LEGEND-PRESS (101-004NL)
- ZORO SELECT 3/8" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q241N06038FSR)
- ZORO SELECT Black Nipple, Seamless, 3/4x14 (793ND6)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNG1)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (ZFB220808)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025653)
- ZORO SELECT Female Socket, Cast Iron Upright Wye (221652)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P543)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 300 (5PAL8)
- Zoro Select Black Pipe Fittings