Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/4 Bend
Mfr # 220194
Zoro # G000722060
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220194
- Zoro # G000722060
- UPC # 810074080101
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Overall Length | 7 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Bend Nominal Dimensions | 5 1/2 X 5 1/2 |
Description
90 Degrees Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (502003312)
- ZORO SELECT 1/4" FNPT Chrome Brass Ball Valve Inline (107-821-CL)
- ZORO SELECT 1-1/4" Butt Weld 304L SS Cap Sch 40 (4381015830)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO300)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (71105)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y62)
- ZORO SELECT Malleable Iron Union, Class 150, 1 1/2 in x 1 1/2 in Fitting Pipe Size, FNPT x FNPT, 1 Pack (5P595)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P531)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P437)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Elbow, 45 Degrees, Class 300 (1XKR6)
- Zoro Select Fittings