Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/4 Bend
Mfr # 220190
Zoro # G000722022
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220190
- Zoro # G000722022
- UPC # 810074080088
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Bend Nominal Dimensions | 4 1/2 X 4 1/2 |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 5 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
90 Degrees Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (25105)
- SLOAN Repair Kit Eaf1004 Hnd/Mixer Cartr Kit 250/275 Fct (3335019)
- ZORO SELECT 1" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-136)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/8" ID x 1/4" OD x 100' (PVC18-14ANA)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001412)
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMV5)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x3/4In. (783YF0)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCB3)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y88)
- ZORO SELECT Threaded, Carbon Steel Swage Nipple, Class XS (1994833301)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310007000)
- Zoro Select Fittings