Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/4 Bend
Mfr # 220188
Zoro # G000722039
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220188
- Zoro # G000722039
- UPC # 810074080071
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 3/4 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Bend Nominal Dimensions | 4 1/4 X 4 1/4 |
Fitting Side B Outside Diameter | 1 15/16 in |
Description
90 Degrees Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cleanout Plug, Pipe Dia 3.5 In (CO2490-A35)
- ZORO SELECT 3/4" FPT Kynar Ball Check Valve (T65BC-V 3/4)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S421HD)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-CP)
- ZORO SELECT FNPT, Malleable Iron Wye (783Y78)
- ZORO SELECT Street Tee, Galvanized MI, 150, 3/4 in., NPT (783YD5)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBY7)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EY0)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220612)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P477)
- LEGEND VALVE 1-1/2 X 1 BLACK HEX BUSHING (350-623)
- Zoro Select Black Pipe Fittings