Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/16 Bend
Mfr # ZFB220676
Zoro # G600722316
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 22.5 Degrees Bend
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZFB220676
- Zoro # G600722316
- UPC # 810074084857
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Bend Nominal Dimensions | 2 1/8 x 2 1/8 |
Overall Length | 4 1/4 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
22.5 Degrees Bend, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Comp. Elbow, No Lead, 3/8", 90 deg. (C74041LF)
- MOEN Handle Kit, 150665ORB (150665ORB)
- ANVIL Strut Pipe Clamp, Pipe Sz 2 1/2 In (2400326142)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 2" (4373001930)
- ZORO SELECT FNPT, Black Forged Steel Coupling (1MNA5)
- ZORO SELECT MNPT, Steel Swage Nipple (0338024805)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU2)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P539)
- ZORO SELECT MNPT, Steel Magnetic Hex Recessed Head Plug, Class 150 (5016031)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-526)
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMV7)
- Zoro Select Fittings