Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/16 Bend
Mfr # 220684
Zoro # G600722279
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 22.5 Degrees Bend
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220684
- Zoro # G600722279
- UPC # 810074080576
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" |
Overall Length | 5 3/4 in |
Fitting Side A Outside Diameter | 5 5/16 in |
Fitting Side B Outside Diameter | 5 5/16 in |
Bend Nominal Dimensions | 2 7/8 x 2 7/8 |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side B Nominal Pipe Size | 5 in |
Description
22.5 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TRADING HOUSE Bronze Marble Grain Seat (M-91)
- CHICAGO FAUCET Cartridge Retainer, Stainless Steel (1-022JKABNF)
- ANVIL FNPT x MNPT, Malleable Iron Extension, Class 150 (0310095435)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF1SV)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-5641)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (ZFB222164)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P454)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC300)
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMV6)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P452)
- ZORO SELECT Plain, Carbon Steel Swage Nipple, Class XS (1494833101)
- Zoro Select Fittings