Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/16 Bend
Mfr # 220682
Zoro # G000722220
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 22.5 Degrees Bend
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220682
- Zoro # G000722220
- UPC # 810074080569
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Fitting Side B Nominal Pipe Size | 4 in |
Overall Length | 5 1/8 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Bend Nominal Dimensions | 2 5/16 x 2 5/16 |
Fitting Side A Nominal Pipe Size | 4 in |
Description
22.5 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- EZ-FLO EASTMAN Closet Spud, EA1 (40133)
- ZORO SELECT 3/4" MNPT Galvanized Hex Head Plug (1MPL7)
- KOHLER Center Guide, 5/16 (Warm Grey) (1241552-03)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Tee (783Y72)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU62)
- ZORO SELECT Female Socket, Cast Iron P-Trap (ZFB222508)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P446)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14848)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P464)
- PROSOURCE Tee Blk Malleable Pipe 3/4 (11A-3/4B)
- Zoro Select Black Pipe Fittings