Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/16 Bend
Mfr # 220680
Zoro # G900722177
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 22.5 Degrees Bend
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220680
- Zoro # G900722177
- UPC # 810074080552
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Bend Nominal Dimensions | 2 1/4 x 2 1/4 |
Overall Length | 4 1/2 in |
Description
22.5 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900925)
- SMITH-COOPER Cap, 1-1/2", 125, Brz Nl (4385000950)
- ZEP Alkaline Drain Opener Quart Bottle, PK12 (1041423)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 36 in L (08PL-CA11-0360-11D-38D)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221716)
- ZORO SELECT Female Socket, Cast Iron No-Hub P-Trap (222506)
- ZORO SELECT Female Socket, Cast Iron P - Trap W / 1/2" Primer Tap (228530)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001416)
- ZORO SELECT Female Socket, Cast Iron Wye (221318)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC800)
- B & K/MUELLER INDS(IMPORT) 1X3/4 Blk Hex Bushing (521-954HN)
- Zoro Select Black Pipe Fittings