Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/16 Bend
Mfr # 220676
Zoro # G900722207
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 22.5 Degrees Bend
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220676
- Zoro # G900722207
- UPC # 810074080538
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Bend Nominal Dimensions | 2 1/8 x 2 1/8 |
Overall Length | 4 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
22.5 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Screw, Handle, Monitor 17 Series (RP32105)
- MOEN Diverter Tub Spout (41911BN)
- ZORO SELECT Tubing, 2.402 in ID, 2-1/2 in. OD, Aluminum (4NTH1)
- FULFLO Cartridge Filter Vessel, 100 gpm, 150 psi (EHG05Q2T)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (220678)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220834)
- ZORO SELECT Plain, Carbon Steel Swage Nipple, Class XS (0984833101)
- ZORO SELECT Female Socket, Cast Iron Double Wye (SVFDWY40)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW800)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002854)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310079603)
- Zoro Select Fittings