Shop All Spherical Rod Ends
Zoro Select
Female Rod End, 7/16-20 x 7/16-20, RH
Mfr # 5RKC5
Zoro # G2340689
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Male Thread Stud
- Thread Right Hand
- Thread Size 7/16"-20 x 7/16"-20
- Housing Cadmium Plated Steel
- Dimension A 7/16"-20 x 7/16"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKC5
- Zoro # G2340689
- Country of Origin Unknown
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 x 7/16"-20 |
Dimension A | 7/16"-20 x 7/16"-20 |
Shank Thread Size | 7/16"-20 |
Ball Stud Thread Size | 7/16"-20 |
Bore Diameter | 3/8 in |
Details
Type | With Male Thread Stud |
Thread | Right Hand |
Housing | Cadmium Plated Steel |
Item | Spherical Rod End |
Bearings | Steel Case Hardened, Tin Nickle Plated Ball |
Housing Material | Alloy Steel |
Shank Thread Gender | Female |
System of Measurement | Inch |
Resistance Properties | Corrosion Resistant |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Spherical Rod End Type | Female Studded |
Housing Material Finish | Cadmium Plated |
Application | Clutch and Throttle Linkage |
Ball Material | Steel |
Ball Stud Thread Direction | Right Hand |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Clutch and Throttle Linkage, Ball Material Steel, Ball Stud Thread Direction Right Hand, Housing Material Finish Cadmium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (FEH1036SF)
- NATIONAL Small Bore Inch Seal, 415013 (415013)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- WESTWARD Grease Zerk Extractr, Threaded, 3-27/64"L (52NZ91)
- ZORO SELECT Male Rod End, 1/2-20, RH (5RKD6)
- ZORO SELECT Female Rod End, 1/4-28 x 1/4-28, RH (5RKC2)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, LH (5RKC9)
- ZORO SELECT Female Rod End, 1/2-20, RH (5RKA8)
- ZORO SELECT Female Rod End, 3/8-24, RH (5RKA6)
- IGUS Female Rod End, 7/16-20, LH (EBLI-07 R)
- Zoro Select Plain Bearings