Shop All Spherical Rod Ends
Zoro Select
Female Rod End, 5/16-24 x 5/16-24, RH
Mfr # 5RKC3
Zoro # G2340707
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Male Thread Stud
- Thread Right Hand
- Thread Size 5/16"-24 x 5/16"-24
- Housing Cadmium Plated Steel
- Dimension A 5/16"-24 x 5/16"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKC3
- Zoro # G2340707
- Country of Origin Unknown
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 x 5/16"-24 |
Dimension A | 5/16"-24 x 5/16"-24 |
Shank Thread Size | 5/16"-24 |
Ball Stud Thread Size | 5/16"-24 |
Bore Diameter | 1/4 in |
Details
Type | With Male Thread Stud |
Thread | Right Hand |
Housing | Cadmium Plated Steel |
Item | Spherical Rod End |
Bearings | Steel Case Hardened, Tin Nickle Plated Ball |
Rod End Type | Spherical Rod End |
Application | Clutch and Throttle Linkage |
System of Measurement | Inch |
Housing Material Finish | Cadmium Plated |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Female |
Housing Material | Alloy Steel |
Resistance Properties | Corrosion Resistant |
Spherical Rod End Type | Female Studded |
Ball Material | Steel |
Ball Stud Thread Direction | Right Hand |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Clutch and Throttle Linkage, Ball Material Steel, Ball Stud Thread Direction Right Hand, Housing Material Finish Cadmium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Tube Black (GPL-217)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Alum (CL-5-A)
- YELLOW JACKET Quick Coupler (19118)
- SMC Sub-Plate, 1/8 in. NPT, 0.29 Cv (SY3000-27-1T)
- ZORO SELECT Female Rod End, 1/2-20, RH (5RKA8)
- ZORO SELECT Female Rod End, 1/2-20 x 1/2-20, RH (5RKC6)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, LH (5RKC9)
- ZORO SELECT Female Rod End, 5/16-24, RH (5RKA5)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, RH (5RKC4)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, LH (5RKC8)
- QA1 Female Stud, Rod End, LH, 28.5mm (MCFL12S)
- Zoro Select Spherical Rod Ends