Shop All Spherical Rod Ends
Zoro Select
Female Rod End, 1/4-28 x 1/4-28, RH
Mfr # 5RKC2
Zoro # G2340716
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Male Thread Stud
- Thread Right Hand
- Thread Size 1/4"-28 x 1/4"-28
- Housing Cadmium Plated Steel
- Dimension A 1/4"-28 x 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKC2
- Zoro # G2340716
- Country of Origin Unknown
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 x 1/4"-28 |
Dimension A | 1/4"-28 x 1/4"-28 |
Ball Stud Thread Size | 1/4"-28 |
Shank Thread Size | 1/4"-28 |
Bore Diameter | 1/4 in |
Details
Type | With Male Thread Stud |
Thread | Right Hand |
Housing | Cadmium Plated Steel |
Item | Spherical Rod End |
Bearings | Steel Case Hardened, Tin Nickle Plated Ball |
Ball Stud Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Application | Clutch and Throttle Linkage |
Housing Material Finish | Cadmium Plated |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Female |
Spherical Rod End Type | Female Studded |
Resistance Properties | Corrosion Resistant |
Ball Material | Steel |
System of Measurement | Inch |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Shank Thread Size 1/4 In.-28, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Clutch and Throttle Linkage, Ball Material Steel, Ball Stud Thread Direction Right Hand, Housing Material Finish Cadmium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Antiseize Lubricant, Hi Temp, Conduct, 3 oz (TLC-3)
- AUTONICS Encoder, Hollow, Line Driver, 5VDC, Dia 30mm (E80H30-1024-6-L-5-C)
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-15-31)
- PERFORMANCE TOOL Universal Camshaft Bearing Tool, W89220 (W89220)
- ZORO SELECT Female Rod End, 1/2-20 x 1/2-20, RH (5RKC6)
- ZORO SELECT Male Rod End, 1/2-20, RH (5RKD6)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, LH (5RKC8)
- ZORO SELECT Female Rod End, #10-32, RH (5RKA3)
- ZORO SELECT Female Rod End, 1/2-20, RH (5RKA8)
- ZORO SELECT Female Rod End, 7/16-20 x 7/16-20, RH (5RKC5)
- QA1 Male Rod End, LH, 3/8-24 (CML6)
- Zoro Select Spherical Rod Ends