Shop All Spherical Rod Ends
Zoro Select
Female Rod End, 1/4-28 x 1/4-28, LH
Mfr # 5RKC7
Zoro # G2340661
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Male Thread Stud
- Thread Left Hand
- Thread Size 1/4"-28 x 1/4"-28
- Housing Cadmium Plated Steel
- Dimension A 1/4"-28 x 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKC7
- Zoro # G2340661
- Country of Origin Unknown
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 x 1/4"-28 |
Dimension A | 1/4"-28 x 1/4"-28 |
Ball Stud Thread Size | 1/4"-28 |
Bore Diameter | 1/4 in |
Shank Thread Size | 1/4"-28 |
Details
Type | With Male Thread Stud |
Thread | Left Hand |
Housing | Cadmium Plated Steel |
Item | Spherical Rod End |
Bearings | Steel Case Hardened, Tin Nickle Plated Ball |
Spherical Rod End Type | Female Studded |
Housing Material | Alloy Steel |
Shank Thread Direction | Left Hand |
Ball Stud Thread Direction | Right Hand |
Shank Thread Gender | Female |
System of Measurement | Inch |
Ball Material | Steel |
Housing Material Finish | Cadmium Plated |
Rod End Type | Spherical Rod End |
Resistance Properties | Corrosion Resistant |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Shank Thread Size 1/4 In.-28, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Material Steel, Ball Stud Thread Direction Right Hand, Housing Material Finish Cadmium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Unit Bearing Motor, Cast Iron, 35W, 230V, CW (SM353)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 8TZ10, Pressure Line, 10 micron, Outside-In (MF0058760)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212HU75N4)
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia, Steel (2012 X 3/4)
- ZORO SELECT Female Rod End, 1/2-20, LH (5RKC0)
- ZORO SELECT Female Rod End, 1/4-28 x 1/4-28, RH (5RKC2)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, RH (5RKC4)
- ZORO SELECT Female Rod End, 1/2-20 x 1/2-20, RH (5RKC6)
- ZORO SELECT Male Rod End, 1/2-20, LH (5RKE1)
- ZORO SELECT Female Rod End, 7/16-20, RH (5RKA7)
- QA1 Precision Greasable Rod End, Steel (KFL8Z)
- Zoro Select Spherical Rod Ends