Shop All Spherical Rod Ends
Zoro Select
Female Rod End, 1/4-28, RH
Mfr # 5RKA4
Zoro # G2340777
original price:
$5.35
9% off
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 1/4"-28
- Inside Dia. 0.250 in
- Housing Cadmium Plated Steel
- Dimension A 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RKA4
- Zoro # G2340777
- Country of Origin Unknown
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 0.250 in |
Dimension A | 1/4"-28 |
Bore Diameter | 1/4 in |
Shank Thread Size | 1/4"-28 |
Details
Thread | Right Hand |
Housing | Cadmium Plated Steel |
Item | Spherical Rod End |
Bearings | Steel Case Hardened, Tin Nickle Plated Ball |
Housing Material | Alloy Steel |
Resistance Properties | Corrosion Resistant |
Rod End Type | Spherical Rod End |
Housing Material Finish | Cadmium Plated |
Shank Thread Gender | Female |
Shank Thread Direction | Right Hand |
Ball Material | Steel |
Spherical Rod End Type | Female Plain |
System of Measurement | Inch |
Application | Clutch and Throttle Linkage |
Spherical Rod End Type (from shank, plain end) | Female Plain |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Shank Thread Size 1/4 In.-28, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Clutch and Throttle Linkage, Ball Material Steel, Housing Material Finish Cadmium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Country Clipper CHARGER SR1010 (Deck 52" & 60") Zero Turn Mower Replacement Belt, B180LG (B180LG)
- ARO Mounting Bracket, L Type, For 6CRN0 (104405)
- CHIEF Hydraulic PTO Pump, 1000RPM, 25 Min. HP (GP-PTO-A-5-21-S)
- LOC-LINE Spray Bar Nozzle, 1/2 In, PK2 (51831)
- ZORO SELECT Female Rod End, 1/4-28 x 1/4-28, RH (5RKC2)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, LH (5RKC9)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, LH (5RKC8)
- ZORO SELECT Female Rod End, 3/8-24, RH (5RKA6)
- ZORO SELECT Female Rod End, 7/16-20 x 7/16-20, RH (5RKC5)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, RH (5RKC3)
- QA1 Male Rod End, SS, RH, #10-32 (GMR3T)
- Zoro Select Spherical Rod Ends