Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Female Luer to 10-32 Male, Plated Brass Silver
Mfr # G514
Zoro # G7481512
original price:
$3.89
5% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- For Use With Luer Lock Products
- Color Silver
- Material Plated Brass
- Application Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G514
- Zoro # G7481512
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | 10-32 Male |
Details
Item | Female Luer to 10-32 Male |
Type | Female |
For Use With | Luer Lock Products |
Color | Silver |
Material | Plated Brass |
Application | Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks |
Fitting Material | Brass |
Fitting Body Material | Brass |
Description
Female Luer to 10-32 Male, Fitting Material Brass, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEGROUT Pre-Mix Grout Brtwht Qt (PMG381QT)
- MUTUAL INDUSTRIES Cement Colors Mix, 5 Lbs, Box, LP Black (9002-0-5)
- HENRY Patch Concrete Exterior 20Lb (16336)
- 3M 3M 4496B Double Coated Foam Tape 12" x 5yd, Black (4496)
- ZORO SELECT Needle, Reusable Blunt Probe 1/8 in NPT Stainless Steel 5 PK Silver (5FVA0)
- ZORO SELECT Male Luer to 1/8 NPT Male, Plated Brass Silver (G513)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTV4)
- ZORO SELECT Needle, Reusable Blunt Probe 1/4 in NPT Stainless Steel 5 PK Silver (5FVA3)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G507)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX1)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY7)
- Zoro Select Dispensing Syringes, Bottles & Tips