Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Female Luer Lock to Female Luer Lock, 303 Stainless Steel Silver
Mfr # G518
Zoro # G7455515
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- For Use With Luer Lock Products
- Color Silver
- Material 303 Stainless Steel
- Application Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G518
- Zoro # G7455515
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Details
Item | Female Luer Lock to Female Luer Lock |
Type | Female |
For Use With | Luer Lock Products |
Color | Silver |
Material | 303 Stainless Steel |
Application | Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks |
Fitting Material | Stainless Steel |
Material Grade | 303 |
Fitting Body Material | 303 Stainless Steel |
Description
Female Luer Lock to Female Luer Lock, Fitting Material Stainless Steel, Material Grade 303, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Caulk, 10.5 oz, Cartridge, Linen White, Hybrid Base (WC-110-0-301)
- NEWBORN Caulkin Gun Hex Rod 10Oz (114D)
- HYDE Wall and Ceiling Drywall Repair Patch Contractor Roll (9911)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 20 YDS, RED (1265014)
- ZORO SELECT Needle Cover, 1 in Length, Polypropylene 50 PK Translucent (5FVN5)
- ZORO SELECT Lube Adapter, Plated Brass Silver (G502)
- ZORO SELECT Female Luer to 10-32 Male, Plated Brass Silver (G514)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Black (5FVL5)
- ZORO SELECT Lube Adapter, Plated Brass Silver (G501)
- ZORO SELECT Female Luer Lock to Female Luer Lock, 316 stainless steel Silver (G526)
- ZORO SELECT Luer Lock Adapter, Plated Brass Silver (G510)
- Zoro Select Dispensing Syringes, Bottles & Tips