Shop All Black Pipe Fittings
Zoro Select
Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting
Mfr # 793FE5
Zoro # G504415727
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Female BSPT
- Standards ASTM A197, BS EN 1562
- Fitting Thread Size B 1/2 in -14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793FE5
- Zoro # G504415727
- UPC # 193005239817
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size B | 1/2 in -14 |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 1/2 in -14 |
Pipe Size (Fittings) | 1/2" |
Overall Length | 1 5/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 13/16 in |
Bend Nominal Dimensions | 1 1/6 x 1 2/3 |
Thread Size | 1/2 in -14 x 1/2 in -14 |
Description
90 Degrees Elbow, Malleable Iron, Black Coated, Not Applicable, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 100 Deg F (60B70101)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.9 (3MO160)
- CHERNE Plug, Pneumatic, 7.76" Min. Dia. (312168)
- ELKAY Accessory-Access Panel (AP99)
- ZORO SELECT Female Socket, Cast Iron No-Hub Running Trap Double Vent (ZFB222524)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P478)
- ZORO SELECT Black Nipple, Welded, 1/4x2 (793MR8)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX5)
- ZORO SELECT FNPT, Malleable Iron 90 Degrees Reducing Elbow (783Y39)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810087205)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067202)
- Zoro Select Black Pipe Fittings